Cleaner, Jug, Foam, Clear Green, 4 PK

  • Mfr # 294024

  • Zoro # G5732099


product price:  $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Foam
Fragrance
Slight
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294024
Zoro #
G5732099
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cleaner
Container Type
Jug
Cleaner Form
Foam
Fragrance
Slight
Primary Chemical
None
Recommended Dilution
1:128
Standards
NSF Rated, USDA Certified
Color
Clear Green
Dielectric Strength
Undetermined
Includes Chemical
None
Nonflammable
Yes
VOC Content
0%
Flash Point
None
Cleaner Chemical Product Grouping
Degreasers
Net Weight
10.24 lb
Application
Equipment/Machinery
For Use With
cleaner and degreaser that is effective in cleaning woodwork, stainless steel, floors, walls, hoods, ovens, grills, machinery, glass, and many other hard surfaces
Series
FS Process Cleaner X-4490
Features
Grease and Grime From a Wide Variety Of Surfaces, May Be Used For Either Manual Cleaning, or Through Foam-Generating Equipment For Foam Cleaning. Excellent For Floor Cleaning, Performance and Rinsability Are Not Aff, Pressure Washing, Rapidly Removes Dirt
NSF Rating
A1
Properties
Nonflammable, Plastic Safe
Butyl Free
No
pH Level
13 to 13.5
Chlorinated/Non Chlorinated
Chlorinated
Plastic Safe
Yes
Biodegradable
No
pH Value
Alkaline
Base Type
Water Based

Description

Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 10.24 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 13 to 13.5, NSF Rated, USDA Certified, Primary Chemical None, Base Formula Water Based

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.