TV Arm, Antimicrobial, 40-75 in, Wall, White (Discontinued)
- Mfr # SA761PU/AW
- Zoro # G5733077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA761PU/AW
Zoro #
G5733077
UPC #
735029296430
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
20-1/4
Overall Width (In.)
28-11/16
Overall Depth (In.)
4-7/16 to 27-1/2
Details
Item
Articulating TV Arm
Type
Antimicrobial
Color
High Gloss White
Construction
Steel
Max. Extension
4-1/2 to 27-1/2"
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
180
For Use With
40 to 75 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
130
Mounting
Wall
Features
Integrated Cable Management, One Touch Tilt Mechanism
Standards
UL Listed
Pitch (Deg.)
5
Description
Articulating TV Arm, Color High Gloss White, Finish Scratch Resistance Fused Epoxy, Features Integrated Cable Management, One Touch Tilt Mechanism, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.