Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Arm, 42-75 in Ultra-Thin, Wall, Black SUA765PU

TV Arm, 42-75 in Ultra-Thin, Wall, Black (Discontinued)

  • Mfr # SUA765PU
  • Zoro # G5734136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA765PU
Zoro #
G5734136
UPC #
735029296249
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
38-3/16
Overall Height (In.)
19
Overall Depth (In.)
23-1/2

Details

Item
Articulating TV Arm
Color
Black
Construction
Steel
Max. Extension
1-1/4 to 23-1/2"
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
180
For Use With
42 to 75 in Ultra-Thin Displays
Finish
TGIC Polyester Powder Coated
Load Capacity (Lb.)
100
Mounting
Wall
Standards
UL
Pitch (Deg.)
0

Description

Articulating TV Arm, Color Black, Finish TGIC Polyester Powder Coated, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.