3/8 in Drive, 13/16 in SAE Socket, 6 Points

  • Mfr # W38170

  • Zoro # G5734630


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Drive Size
3/8 in
Size
13/16 in
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W38170
Zoro #
G5734630
UPC #
20039564381700
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in
Size
13/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome vanadium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.