Fuel Filter, 1 In, 10 Microns Water Block

  • Mfr # 40M299

  • Zoro # G5735222


product price:  $52.39
/ea

Key Features

Height (In.)
7 11/16 in
Width (In.)
4 3/16 in
Max. Pressure (PSI)
50 psi
Housing Material
Aluminium; Steel
Head Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40M299
Zoro #
G5735222
UPC #
190735297780
Country of Origin
India

Dimensions

Height (In.)
7 11/16 in
Width (In.)
4 3/16 in
Dia. (In.)
3 11/16 in
Size
1 in NPT
Overall Width
4 1/8 in
Connection Size
1 in
Overall Height
7 3/4 in
Overall Length
4 1/8 in
Overall Diameter
4 1/8 in

Details

Max. Pressure (PSI)
50 psi
Housing Material
Aluminium; Steel
Head Material
Aluminum
Inputs/Outputs
1 in NPT
Color
White
Max. Temp. (F)
140 Degrees F
Microns
10
Cartridges Required
Yes
Includes
Water Block Filter
Max. Flow GPM
20
For Use With
Gasoline and Diesel Fuel Pumps, Mobile and Stationary Fuel Tanks
Item
Filter Housing
Type
Spin on Cartridge
Reduces
Particulates
Flow Rate (GPM)
20
Flow Rate
25 gpm
Maximum Temperature
140 Degrees F
Micron Rating
10 micron
Maximum Pressure
50 psi
Connection Type
NPT

Description

Filter Housing, Housing Material Aluminum, Steel, Flow Rate 25 gpm, Connection Size 1 in, Overall Height 7 3/4 in, Overall Diameter 4 1/8 in, Connection Type NPT, Overall Length 4 1/8 in, Overall Width 4 1/8 in, Color White, Head Material Aluminum, Includes Water Block Filter, Maximum Pressure 50 psi, Maximum Temperature 140 Degrees F, Micron Rating 10 micron, Reduces Particulates

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.