This item is Discontinued.

Eaton Bussmann Fuse Block, J UL Class, 3 Poles, Screw J60030-3PR

Fuse Block, J UL Class, 3 Poles, Screw (Discontinued)

  • Mfr # J60030-3PR
  • Zoro # G5736437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J60030-3PR
Zoro #
G5736437
UPC #
051712175395
Country of Origin
Mexico

Details

Item
Fuse Block
Series
J600
Number of Poles
3
Connector Type
Screw
Mounting Style
DIN Rail
Fuse Block Design
Open
Features
Space Saver
For Fuse Series
LPJ, JKS
Fuse UL Class
J
Fuse Type
Industrial
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
300VDC
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fuse UL Class J, Number of Poles 3, Series J600, Fuse Block Design Open, Mounting Style DIN Rail, Connector Type Screw, Features Space Saver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.