Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in W, Black, 3 PK

  • Mfr # SJ3518FR

  • Zoro # G5736446


product price:  $581.99
/pk 3, $194.00/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3518FR
Zoro #
G5736446
UPC #
00021200231810
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
150 ft
Mated Thickness
0.14 in
Overall Length
150 ft
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Count
3
Resistance Properties
Fire Resistant
Bonding Method
Pressure
Product Type
Hook-and-Loop Fastener
Hook-and-Loop Type
Loop
Peel Strength
2.2 lbf/sq in
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Operating Temperature - Maximum
158 Degrees F
For Location
Indoor
Material
Nylon
Tension Strength
1 lbf/sq in
Standards
ISO 9001:2000, ISO/TS 16949:2002
Shape
Roll
Cycle Life
5,000
Bonding Type
Adhesive

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant Yes, Backing Material Woven Nylon, Shear Strength 23 lbf/sq in, Adhesive Type Rubber, Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.