Sanding Belt, Coated, 4" W, 60" L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (Discontinued)
- Mfr # 78072705189
- Zoro # G5738433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072705189
Zoro #
G5738433
UPC #
780727051898
Country of Origin
United States
Dimensions
Width
4 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 36, Series R228 Metalite, Grade Extra Coarse, Backing Material Cotton, Backing Weight X, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.