This item is Discontinued.

Brady Thermal Label, 1 In. L x 1-3/4 In. W PTL-87-499

Thermal Label, 1 In. L x 1-3/4 In. W (Discontinued)

  • Mfr # PTL-87-499
  • Zoro # G5739657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-87-499
Zoro #
G5739657
UPC #
66282057676
Country of Origin
United States

Dimensions

Height
1"
Width
1-3/4"

Details

Color
White
Item
Thermal Transfer Printer Label
Legend
No Legend
Material
B-499 Nylon Cloth
Temp. Range
-40 to 193 Degrees F
Adhesive
Permanent Acrylic
Labels per Roll
250
Metal Detectable
No
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer

Description

Thermal Transfer Printer Label, Labels per Roll 250, Material B-499 Nylon Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.