Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Imation DVD+RW Disc, 4.70 GB, 120 min, 8x, PK25 IMN27134

DVD+RW Disc, 4.70 GB, 120 min, 8x, PK25 (Discontinued)

  • Mfr # IMN27134
  • Zoro # G5741416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMN27134
Zoro #
G5741416
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
DVD+RW Disc
Capacity
4.70 GB
Speed
8x
Color
Silver
Time
120 min
Surface Type
Branded
Packaging
Spindle

Description

DVD+RW Disc, Capacity 4.70 GB, Time 120 min, Speed 8x, Packaging Spindle, Surface Type Branded, Color Silver, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.