This item is Discontinued.

Zoro Select Hex Head Cap Screw, Plain Stainless Steel, 2100 PK 06AH3/8X1/2

Hex Head Cap Screw, Plain Stainless Steel, 2100 PK (Discontinued)

  • Mfr # 06AH3/8X1/2
  • Zoro # G5741784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06AH3/8X1/2
Zoro #
G5741784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
16
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1/2 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
B95
Tensile Strength
100,000 psi
Thread Type
UNC (Coarse)
Type
Standard
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Finish
Zinc Plated
Material Grade
18-8
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.