This item is Discontinued.

Imak Wrist Rest, Teal, ergoBeads IMAA10178

Wrist Rest, Teal, ergoBeads (Discontinued)

  • Mfr # IMAA10178
  • Zoro # G5745573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMAA10178
Zoro #
G5745573
UPC #
649833101784
Country of Origin
China

Dimensions

Height
5 1/2 in
Length
1 1/4 in
Width
5 3/4 in

Details

Item
Wrist Rest
Color
Teal
Design
Solid Color
Material
ergoBeads(TM)

Description

Wrist Rest, Teal, Solid Color Design, ergoBeads(TM), Height 5 1/2 in, Length 1 1/4 in, Width 5 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.