This item is Discontinued.

Peerless Industries TV Ext Column, Adj, 500 lb, 12 in, Blk, Alum ALU009012-AB/AW

TV Ext Column, Adj, 500 lb, 12 in, Blk, Alum (Discontinued)

  • Mfr # ALU009012-AB/AW
  • Zoro # G5745686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALU009012-AB/AW
Zoro #
G5745686
UPC #
735029297673
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Height (In.)
12
Overall Depth (In.)
2-1/2
Overall Width (In.)
2-1/2

Details

Item
TV Extension Column
Type
Adjustable
Color
Black
Construction
Aluminum
Max. Extension
9 to 12"
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Flat Panel TV and Projector Mount
Finish
Powder Coated
Load Capacity (Lb.)
500
Mounting
Ceiling
Standards
UL
Features
Height Adjustment at 1" Increments
Pitch (Deg.)
0

Description

TV Extension Column, Color Black, Finish Powder Coated, Features Height Adjustment at 1 in Increments, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.