Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, Rubber, Mini-Diamond Studded Top, 3 ft W x 5 ft L, Black

  • Mfr # 543S0035BL

  • Zoro # G5747761


product price: $103.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 ft
Thickness
7/8 in
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543S0035BL
Zoro #
G5747761
UPC #
662641646445
Country of Origin
Thailand

Dimensions

Length
5 ft
Width
3 ft
Thickness
7/8 in
Mat Thickness
7/8 in
Mat Length
5 ft
Mat Width
3 ft
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Welding Safe
No
Mat Color
Black
Brake Fluid Resistant
No
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Weight
37.5 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Durometer Rating
63
Series
543 Cushion-Tred(TM)
Mat Product Type
Antifatigue Mat
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
Surface Design
Raised Diamond Studs
Backing Characteristics
Studded
NSF/ANSI 52
No
Single Material Construction
Yes
Edge Style
Straight
Washdown Safe
Yes
Number of Beveled Edges
0
Autoclavable
No
USDA Certified
No
Metal Detectable
No
Antifatigue Material
Yes
Number of Border Stripes
0
Reversible
No
FDA Compliance
No
Drainage Hole Shape
Circle
Drainage Holes per sq ft
56
FS209E Class
No
X-Ray Detectable
No
Other Standards
ASTM C1028-96, ASTM D2240-02, ASTM D412
NFSI High Traction Certified
No
Thermally Insulating
No
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 543 Cushion-Tred(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.