Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Mount, Antimicrobial, 60-95 in, Black SF680-AB

TV Mount, Antimicrobial, 60-95 in, Black (Discontinued)

  • Mfr # SF680-AB
  • Zoro # G5751541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF680-AB
Zoro #
G5751541
UPC #
735029296348
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
45-3/4
Overall Height (In.)
30-1/4
Overall Depth (In.)
1-13/16

Details

Item
Universal Flat TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
60 to 95 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
350
Mounting
Wall
Features
Low Profile Design, Wall Plate Knockouts for Wall Access, Safety Latch
Pitch (Deg.)
0
Standards
UL Listed, OSHPD

Description

Universal Flat TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Low Profile Design, Wall Plate Knockouts for Wall Access, Safety Latch, Standards UL Listed, OSHPD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.