
Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size
Mfr # DWA8424F
Zoro # G5753916
product price:Â $2.19
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.04 in
Connector Size
7/8 in
Grit
60
Primary Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA8424F
Zoro #
G5753916
UPC #
885911480727
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
13,300 RPM
Application
Metal Cutting
Diamond Knockout
No
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series A60T, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.