Zoro Homepage
This item is Discontinued.
Ideal Alien Crosstalk Testing Kit, LANTEK 10GB LANTEK10GBKIT

Alien Crosstalk Testing Kit, LANTEK 10GB (Discontinued)

  • Mfr # LANTEK10GBKIT
  • Zoro # G5754341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LANTEK10GBKIT
Zoro #
G5754341
UPC #
783250680825
Country of Origin
Unknown

Details

Item
Alien Cross Talk Kit
Display
Yes
Application
Add Alien Crosstalk Testing Capability To Any LANTEK 6A, 7G and LanTEK II-500, LanTEK II-1000. Perform PS Alien NEXT and Attenuation to Alien Crosstalk Ratio Measurements. Unique Dual-port AXT Adapter Allows PSANEXT Testing With Just One Handset For Quick Initial Site Testing
For Use With
RJ45, RJ11, Fiber Cable
Connector Type
RJ45, F, ST, SC, FC
Includes
Case
Standards
Category 6/ISO E Through Category 7A/ISO FA Certification
Waterproof
No

Description

Alien Cross Talk Kit, Display Yes, Application Add Alien Crosstalk Testing Capability To Any LANTEK 6A, 7G and LanTEK II-500, LanTEK II-1000. Perform PS Alien NEXT and Attenuation to Alien Crosstalk Ratio Measurements. Unique Dual-port AXT Adapter Allows PSANEXT Testing With Just One Handset For Quick Initial Site Testing, For Use With RJ45, RJ11, Fiber Cable, Connector Type RJ45, F, ST, SC, FC, Waterproof No, Standards Category 6/ISO E Through Category 7A/ISO FA Certification, Includes Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.