1/2 in Drive, 13mm Metric Socket, 6 Points, Socket Bit, Steel, 1/2 in, TpSz 13 mm

  • Mfr # J5441-13M-TT

  • Zoro # G5757005


product price:  $35.95
/ea

Key Features

Drive Size
1/2 in
Size
13mm
Finish
Chrome
Overall Length
3 41/64 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5441-13M-TT
Zoro #
G5757005
UPC #
662679143145
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
13mm
Overall Length
3 41/64 in
Socket Sizes
13mm
Socket Depth
Standard
Tip Size
13 mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ASME
Features
(4) Detent Holes, Positive Tool Control System
Tether Capable
Tether Ready
Socket Type
Hex Bit
Material
Alloy Steel
Output Type
6 pt
Drive Type
Female Square
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Ready
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Replaceable Insert Capable
Fixed Insert

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finsh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.