Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Iron Age Size 8 Men's Hiker Low Steel Moc Toe Work Boots, Black IA3288-8W

Size 8 Men's Hiker Low Steel Moc Toe Work Boots, Black (Discontinued)

  • Mfr # IA3288-8W
  • Zoro # G5757071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA3288-8W
Zoro #
G5757071
UPC #
690774190436
Country of Origin
China

Dimensions

Size
8
Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Hiker Low
Gender
Men's
Upper Boot Material
All Leather
Item
Moc Toe Work Boots
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Static Dissipative
No
Oil Resisting Sole
Yes
Style Number
3288
Outsole Material
Rubber
Insulated
No
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.29
Conductive
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Liner Material
Nylon Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Construction Type
Cemented
Toe Type
Steel
Non Metallic Upper
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Shank Material
Plastic
For Outdoor Traction
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
F2413-11
Insole System
Removable F2 PU Cushion Insert
Footwear Shank Type
None
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
300 Degrees F
Waterproof
No
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Tie

Description

Moc Toe Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 3288, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.