1/2 " Drive, 14mm Metric, Socket, 12 Points, Steel, Chrome, 14 mm

  • Mfr # J5314M-TT

  • Zoro # G5757215


product price:  $28.89
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J5314M-TT
Zoro #
G5757215
UPC #
662679143268
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
14mm
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
14mm
Socket Size
14 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.110-2012
Features
(4) Detent Holes, Positive Tool Control System
Drive Type
Hand
Output Type
12 pt
Material
Alloy Steel
Socket Type
Deep
Tether Capable
Tether Ready
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Ready
Socket Shape
12-Point
Tether Ready
Yes
Product Type
Socket
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.