This item is Discontinued.

Norton Abrasives Mounted Point, 1In x1In, W220 66253325930

Mounted Point, 1In x1In, W220 (Discontinued)

  • Mfr # 66253325930
  • Zoro # G5757534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253325930
Zoro #
G5757534
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1 in
Thickness
1 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in

Details

Item
Mounted Point
Shape
W220
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina/Aluminum Oxide
Grit
30
Max. RPM
25,500
Series
Charger
Abrasive Shank Type
1/4"

Description

Mounted Point, Abrasive Material Zirconia Alumina/Aluminum Oxide, Grit 30, Shape W220, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.