Hex Head Cap Screw, Plain Stainless Steel, 1200 PK (Discontinued)
- Mfr # 06AH5/16X2
- Zoro # G5757665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06AH5/16X2
Zoro #
G5757665
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
18
Head Width
1/2 in
Head Height
13/64 in
Dia./Thread Size
5/16"-18
Min. Thread Length
7/8 in
Details
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Tensile Strength
100,000 psi
Rockwell Hardness
B95
Thread Type
UNC (Coarse)
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Plated
Basic Material
Stainless Steel
Material Grade
18-8
Type
Standard
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.