This item is Discontinued.

Quam Speaker, 3 lb., Black 8C10FEPAX

Speaker, 3 lb., Black (Discontinued)

  • Mfr # 8C10FEPAX
  • Zoro # G5757762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8C10FEPAX
Zoro #
G5757762
UPC #
-
Country of Origin
Unknown

Dimensions

Woofer Dia. (In.)
8
Overall Height (In.)
2-5/8
Overall Width (In.)
8 in
Overall Length (In.)
8

Details

Enclosure Color
Black
Item
Speaker
Max. Wattage
20
Sensitivity (dB)
95
Color
Black
Woofer Composition
Fiber
Enclosure Material
Steel
Weight (Lbs.)
3 lb
Frequency Response
60 to 17 kHz
Impedance (Ohms)
8
Watt (RMS)
20
For Use With
Baffle, Power Amplifier

Description

Speaker, Overall Height (In.) 2-5/8, Overall Width (In.) 8, Overall Length (In.) 8, Enclosure Color Black, Enclosure Material Steel, Woofer Dia. (In.) 8, Woofer Composition Fiber, 20 Watt (RMS), Max. Wattage 20, Sensitivity (dB) 95, Impedance (Ohms) 8, Frequency Response 60 to 17 kHz, Weight (Lbs.) 3, For Use With Baffle, Power Amplifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.