This item is Discontinued.

Eaton Bussmann Fuse, JCL-A Series, 4800VAC JCL-A-12R

Fuse, JCL-A Series, 4800VAC (Discontinued)

  • Mfr # JCL-A-12R
  • Zoro # G5759363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCL-A-12R
Zoro #
G5759363
UPC #
051712691369
Country of Origin
Mexico

Dimensions

Length (Straight Wireway)
15 3/4 in

Description

Fuse, Class R-Rated, JCL-A Series, Time Delay, Body Style Bolt-On, Interrupt Rating 80 kA (Asym.) @ 4800V AC, 50 kA (Sym.) @ 4800V AC, Length 15 3/4 in, Diameter 3 in, Body Material Melamine, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.