Thermal Transfer Label, White, Labels/Roll: 10,000

  • Mfr # THT-5-483-10

  • Zoro # G5759783


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THT-5-483-10
Zoro #
G5759783
UPC #
662820313298
Country of Origin
Mexico

Dimensions

Width
1"
Height
1/2"
Length
1/2"
Core Diameter
3 in
Label Height
1/2 in
Label Width
1 in
Label Thickness
0.004 in
Roll Width
3 11/32 in
Roll Length
1/2 in

Details

Item
Thermal Transfer Label
Application
General Purpose
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Labels per Roll
10,000
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Color
White
Background Color
White
Tape Format
Die Cut - Tag
Label Type
Polyester
Label Shape
Rectangle
Material Series
B-483A
Labels per Row
3
For Print Method
Thermal Transfer
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Recommended Ribbon
IP-R6007, R6007
Secondary Label Included
Secondary Label Not Included
Adhesive Material
Rubber
Compatible Mfr Part Number
IP-R6007, R6007
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Halogen-Free

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.