Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-45-457
Zoro #
G5761253
UPC #
662820967293
Country of Origin
Mexico
Dimensions
Height
1-1/2"
Width
0.25"
Details
Item
Label
For Use With
Mfr. No. BBP33
Material
Polyimide
Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-STD-202G; UL Recognized
Temp. Range
-94 Degrees to 212 Degrees F
Metal Detectable
No
Label Type
Thermal Transfer
Labels per Roll
5000
Adhesive
Yes
Legend
No Legend
Description
Label, Labels per Roll 5000, Material Polyimide, Label Type Thermal Transfer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.