Zoro Homepage
This item is Discontinued.
Peerless Industries TV Ext Column, Adj, 500 lb, 7 ft., Blk, Alum ALU0507-AB/AW

TV Ext Column, Adj, 500 lb, 7 ft., Blk, Alum (Discontinued)

  • Mfr # ALU0507-AB/AW
  • Zoro # G5762233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALU0507-AB/AW
Zoro #
G5762233
UPC #
735029297758
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Depth (In.)
2-1/2
Overall Width (In.)
2-1/2
Overall Height (In.)
84

Details

Item
TV Extension Column
Type
Adjustable
Color
Black
Construction
Aluminum
Max. Extension
5 to 7 ft.
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Flat Panel TV and Projector Mount
Finish
Powder Coated
Load Capacity (Lb.)
500
Mounting
Ceiling
Features
Height Adjustment at 1" Increments
Standards
UL
Pitch (Deg.)
0

Description

TV Extension Column, Color Black, Finish Powder Coated, Features Height Adjustment at 1 in Increments, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.