Zoro Select
Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK
Mfr # U55000.043.0125
Zoro # G5762601
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 1-1/4 in
- Head Width 5/8 in
- Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 100 PK U04104.031.0150
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK U55010.025.0200
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK M51000.140.0080
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK N04104.075.0450
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK U51000.025.0087
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK U01000.100.0375
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 in L U55000.050.1000
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 450 PK 3156BHT8P
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Peek, 12 mm L, 10 PK PKM305-12HH-01
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 25 PK U04200.050.0250
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK M51010.030.0010
- Zoro Select Hex Head Cap Screws