Hammer Handle, 3-4 lb., 14", Sanded
Mfr # 65741GRA
Zoro # G5763637
product price:Â $19.19
/eaKey Features
Overall Length
14 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65741GRA
Zoro #
G5763637
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
For Eye Opening Length
1 in
For Eye Opening Width
11/16 in
Details
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Engineers Hammer Handle, 3-4 lb., Sanded Finish
Grip Style
Plain
For Eye Shape
Flat Oval
Handle Attachment
Steel/Wood Wedge
For Use With
Blacksmith Hammers
For Minimum Head Weight
2 lb
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
3 lb
Description
Engineers Hammer Handle, 3-4 lb., Sanded Finish, Handle Material Wood, Overall Length 14 in, For Eye Shape Flat Oval, For Eye Opening Width 11/16 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3 lb, For Minimum Head Weight 2 lb, For Use With Blacksmith Hammers, Grip Style Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.