Hex Head Cap Screw, Plain Stainless Steel, 3600 PK (Discontinued)
- Mfr # 06EH1/4X1
- Zoro # G5765261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06EH1/4X1
Zoro #
G5765261
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
20
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Dia./Thread Size
1/4"-20
Details
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
100,000 psi
Rockwell Hardness
B95
Thread Type
UNC (Coarse)
Type
Standard
Basic Material
Stainless Steel
Material Grade
316
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Thread Style
Partially Threaded
Fastener Finish
Zinc Yellow
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.