This item is Discontinued.

Norton Abrasives Quick Change Disc, 3In, 36Grit, PK5 66623341073

Quick Change Disc, 3In, 36Grit, PK5 (Discontinued)

  • Mfr # 66623341073
  • Zoro # G5765821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623341073
Zoro #
G5765821
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc
Attaching System
TR
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
R766
Backing Material
Polyester
Backing Weight
Y
Color
Green
Max. RPM
20,000
Attachment Type
Roll-On/Off

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Extra Coarse, Grit 36, Series R766, Color Green, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.