Float Valve Assembly, Single

  • Mfr # 277FG/IB

  • Zoro # G5766345


product price:  $2,366.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Float Size
7"
Connection Type
Flanged
Body Material
Iron
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277FG/IB
Zoro #
G5766345
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Float Size
7"
Float Dia.
7"
Size
2"
Rod Length
16"
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Float Diameter
7 in

Details

Item
Float Valve
Connection Type
Flanged
Body Material
Iron
Float Material
Stainless Steel
Rod Material
Brass
Valve Flow - Pressure (1)
1 psi
Mounting
Horizontal Piping
Valve Flow - Flow (1)
95 gpm
Max. Temp.
35 Degrees to 406 Degrees F
Seat
Single
Valve Material
Iron
Style
Type 77, Globe
Temperature Range
35 to 406 Degrees F
Includes
Lever, Rod, and Ball
Valve Flow - Pressure (2)
40 psi
Features
Internal Pilot Control
Valve Flow - Flow (2)
384 gpm
Service
Dead End
Rod Thread
5/16"-18
Max. Pressure
200 psi
Flow Rate
384 gpm @ 100 psi, 95 gpm @50 psi
Arm Adjustability
Adjustable
For Media
Water
Float Shape
Cylindrical
Operating Temperature - Maximum
125 Degrees F
Includes Float and Rod
Float and Rod Included
Seat Style
Single Seated
Maximum Pressure - Operating
200 psi
Valve Body Style
Angle
Valve Series
77

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 2 in, Connection Type Flanged, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 384 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.