Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 10 W

  • Mfr # RB195

  • Zoro # G5766467


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5766467
UPC #
690774133204
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Wide Toe Cap
No
Removable Insole
Yes
Standards
ASTM F2413
Insulated
No
Style Number
RB195
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.73
Upper Material Description
Leather
Footwear Shank Type
None
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.03
Ninety Degree Heel
No
Oil Resisting Sole
No
Chemical Resisting Sole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Siped
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.11
Predominant Footwear Color
Navy
Footwear Construction Type
Cemented
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Upper Color
Blue
Series
RB195
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.