Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In

  • Mfr # 73348

  • Zoro # G5767091


product price:  $2.55
/ea

Key Features

Overall Length
2 in
Material
Steel
Finish
Chrome
For Use With
1/4 in Square Drive Sockets
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73348
Zoro #
G5767091
UPC #
083771733483
Country of Origin
China

Dimensions

Overall Length
2 in
Drive Size
1/4 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Power Socket Adapter
Material
Steel
Finish
Chrome
For Use With
1/4 in Square Drive Sockets
Drive Type
Power
Impact Rated
No
Output Drive Type
Male Square
Non-Sparking
No
Measurement Type
SAE
Number of Pieces
1
Locking
No
Input Drive Shape
Hex
Output Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Male
Series
Socket Adapter Series
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Locking
Locking Not Included

Description

Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Drive Type Power, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.