Peltor X4 Over-the-Head Ear Muffs, 27 dB NRR, Passive, Electrically Insulated, Orange
Mfr # X4A
Zoro # G5767347
product price:Â $40.89
/eaKey Features
Color
Orange
Series
Peltor X4
Noise Reduction Rating
27 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X4A
Zoro #
G5767347
UPC #
76308401269
Country of Origin
United States
Details
Item
Ear Muffs
Color
Orange
Series
Peltor X4
Noise Reduction Rating
27 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Dielectric
No
Protection Type
Passive
Standards
EN 397:2012
Features
Appropriate for Moderate to High Noise Exposures, Good for Use in Forestry and Landscaping Segments
Earmuff Type
Electrically Insulated
For Use With
Hard Hats
Number of Batteries
0
Weight
0.4 lb
Band Material
Plastic
Compatible Manufacturer Model Number
H700
Cup Material
ABS
Band Color
Black
Electrically Insulated
Yes
Cup Color
Orange
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 27 dB, Dielectric Yes, Cushion Material Foam, Polyurethane, PVC, Compatible Manufacturer Model Number H700, For Use With Hard Hats, Cup Color Orange, Series X, Earmuff Type Rigid, Standards EN 397:2012, Replacement Pad Grainger Part Number 21DE27, Band Color Black, Band Material Plastic, Cup Material ABS, Features Appropriate for Moderate to High Noise Exposures, Good for Use in Forestry and Landscaping Segments, Weight 0.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.