Luggage Rack, w/ High Back, Brasstone, PK6 (Discontinued)
- Mfr # 1055B-BR-BN
- Zoro # G5767413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1055B-BR-BN
Zoro #
G5767413
UPC #
-
Country of Origin
Unknown
Dimensions
Height
26 1/2 in
Width
25 in
Depth
18 in
Details
Item
High Back Luggage Rack
Holds
200 lbs.
Material
Metal
Finish
Brasstone
Includes
Back Strapping
Description
High Back Luggage Rack, Metal, Height 26 1/2 in, Depth 18 in, Width 25 in, Brasstone Finish, Holds 200 lbs., Includes Back Strapping , Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.