1" Three Flute Routing End Mill Ball Nose, 3-1/8" Neck

  • Mfr # AMC710288

  • Zoro # G5767684


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMC710288
Zoro #
G5767684
UPC #
094713561606
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
6 in
Length of Cut
1.25 in
Neck Dia.
0.955 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Radius
0.5000"
Neck Length
3.125 in
Milling Dia.
1 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Shank Type
Straight
List Number
AFNM-3
Grade
High Performance
End Mill Material
Carbide
Cutting Type
Center
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Roughing
End
Single
Item
Ball End Mill
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End Style
Ball Nose
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.