This item is Discontinued.

Jj Keller DVD Training Program, Workplace Safety 12421

DVD Training Program, Workplace Safety (Discontinued)

  • Mfr # 12421
  • Zoro # G5767973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12421
Zoro #
G5767973
UPC #
-
Country of Origin
United States

Dimensions

Depth
14 in
Height
3"
Width
11 in

Details

Item
DVD Training Program
Provides
Covers The Basics That Every Employee Should Know About Fire Safety and Prevention
Industry Type
Healthcare
For Use With
Computer or DVD Player
Number of Pages
0
Language
English
Includes
Instructor Guide, (11) Employee Handbooks, Awareness Poster, Trainers Tools CD-ROM
Material
DVD
Subject Matter
Workplace Safety
Format
DVD

Description

DVD Training Program, For Use With Computer or DVD Player, Format DVD, Height 3 In., Includes Instructor Guide, (11) Employee Handbooks, Awareness Poster, Trainers Tools CD-ROM, Subject Matter Workplace Safety, Width 11 in, Depth 14 in, Number of Pages 0, Provides Covers The Basics That Every Employee Should Know About Fire Safety and Prevention

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.