Mechanics Gloves, Cut Level A9 , Uncoated , M 1 PR

  • Mfr # 3092-M (8)

  • Zoro # G5768017


product price:  $69.15
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Series
ThornArmor(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092-M (8)
Zoro #
G5768017
UPC #
815733019430
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
11 in
Size - Numeric
8

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Series
ThornArmor(R)
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Needlestick Level
5 - Palm Side
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Latex-Free
Yes
Palm Material
Synthetic Leather
Glove Back Material
Spandex(R)
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch
Cut-Resistance Coverage
Palm Side
Reflective Backing
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Beige
Includes Double Palm
No
Glove Lining Material
Cotton

Description

Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Beige, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.