Sanding Belt, Coated, 36" W, 75" L, 60 Grit, Medium, Zirconia Alumina, R884P BlueFire, Blue (Discontinued)
- Mfr # 69957350931
- Zoro # G5768402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957350931
Zoro #
G5768402
UPC #
699573509319
Country of Origin
United States
Dimensions
Width
36 in
Length
75 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
60
Grade
Medium
Series
R884P BlueFire
Color
Blue
Backing Weight
Y
Backing Material
Polyester Waterproof
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series R884P BlueFire, Grade Medium, Backing Material Polyester Waterproof, Backing Weight Y, Color Blue, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.