This item is Discontinued.

Ipc Inside Corner, 90 deg., Impact Resistant 3535FVV-0439-0103

Inside Corner, 90 deg., Impact Resistant (Discontinued)

  • Mfr # 3535FVV-0439-0103
  • Zoro # G5771110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3535FVV-0439-0103
Zoro #
G5771110
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
7 9/16 in
Overall Length
3 in

Details

Item
90 Degrees Inside Corner
Color
Beechnut/White Sand
Type
Impact Resistant
For Use With
Mfr. No. 3530FVV-0539-0103
Includes
Hardware

Description

90 Degrees Inside Corner, Impact Resistant, Beechnut/White Sand, For Use With Mfr. No. 3530FVV-0539-0103, Overall Height 7 9/16 in, Overall Length 3 in, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.