5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG

  • Mfr # 45-639

  • Zoro # G5771796


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Capacity
26 to 20 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-639
Zoro #
G5771796
UPC #
783250456390
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
16 ga

Details

Item
Wire Stripper
Capacity
26 to 20 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Mil-Spec Die-Type Blades Allow Precision Stripping
Handle Material
Plastic
Tether Capable
Tether Capable
Adjustable
Automatic
Cable Type
Solid and Stranded
Functions
Strip Only
Includes
Grit Pad
Standards
SAE-AS5768
Insulated / Uninsulated
Insulated
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Voltage Rating
600 V
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
26 to 20 AWG
Minimum Stripping Capacity - Solid Wire
26 AWG
Minimum Stripping Capacity - Stranded Wire
26 AWG
Adjustment Mechanism
None
Maximum Stripping Capacity - Solid Wire
20 AWG
Grip Style
Standard Cushion
Tether Ready
No
Stripping Capacity- Stranded Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG
Body Material
Plastic
Maximum Stripping Capacity - Stranded Wire
20 AWG
Stripping Capacity - Solid Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG

Description

The Ideal Wire Stripper is a versatile tool that will allow you to strip wire from 26 to 20 AWG, solid or 16 - 30 AWG. The comfortable cushion grip handle offers the user a sturdy and reliable grip. The adjustable automatic stripping function allows you to strip multiple sizes of wire quickly and easily. It has an overall length of 5 1/2 in., with a cable type of solid and stranded. You can also adjust the cable size for both solid and stranded wires with this wire stripper's automatic adjustment feature. This Ideal Wire Stripper is just what you need when it comes to stripping wires quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.