Digital Video Recorder, 16 Channels, 4 TB (Discontinued)
- Mfr # TVR-1116-4T
- Zoro # G5772891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVR-1116-4T
Zoro #
G5772891
UPC #
-
Country of Origin
China
Dimensions
Hard Drive Size
4 TB
Depth
13"
Height
3-1/16"
Width
14-1/4"
Description
Digital Video Recorder, Real Time Recording, Height 3-1/16 In., Width 14-1/4 In., Depth 13 In., Max. Frames Per Second 120, Power Consumption 30W, Voltage Rating 120VAC, 10/100 Mbps, Supports DHCP/PPPoE/DDNS Connection, Number of Channels 16, Camera Inputs 16, Resolution 1920 x 1080, Recording Time 2160 hr., Hard Drive Size 4 TB, Video Export Function USB 2.0 Port, Image Type H.264, Front Panel Control, Dwell Time Settings 3 to 300 sec., Recording Modes Time Lapse, Event, Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.