Men's Badger Tall Rubber Boots, Plain Toe, 15 in Height, Black, 8

  • Mfr # 87151

  • Zoro # G5774545


product price:  $117.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Plain Toe, Waterproof
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87151
Zoro #
G5774545
UPC #
081138044616
Country of Origin
China

Dimensions

Size
8
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Plain Toe, Waterproof
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Oil Resisting Sole
No
Shank Material
Steel
Removable Insole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Midsole Material
Rubber
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Insulated
No
Footwear Closure Type
Pull-On
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Static Dissipative
No
Electrical Hazard Rated
No
Waterproof Type
Vulcanization
Style Number
87151
Footwear Brand
TINGLEY
Boot Color
Black
Max. Operating Temp.
120 Degrees F
Insole Color
Black
Shoe Style
Knee
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.