This item is Discontinued.

Ideal St Lght Dscnnct, Dual Y-Tap, Brkwy, Crimp 30-C2626D

St Lght Dscnnct, Dual Y-Tap, Brkwy, Crimp (Discontinued)

  • Mfr # 30-C2626D
  • Zoro # G5774937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C2626D
Zoro #
G5774937
UPC #
783250742950
Country of Origin
Unknown

Dimensions

Overall Length
8-1/2"

Details

Item
Street Light Disconnect
Style
Dual Y-Tap
Breakaway/Non-Breakaway
Breakaway
Insulation
Polypropylene, TPE
Primary Wire Range
10 to 14 AWG
Color
Orange
Connection Type
Crimp
Design
Fused
Secondary Wire Range
10 to 14 AWG
Max. Voltage
600VAC
Secondary Connections/Pole
2
Max. Temp.
105 Degrees C
Primary Connections/Pole
2
Standards
UL 486A/B; AUL 486D; UL 498; UL 1682; Conforms to AASHTO's Roadway Lighting Design Guide, Chapter 8, Oct. 2005
Connection Material
Tin-Plated Brass

Description

Street Light Disconnect, Color Orange, Standards UL 486A/B; AUL 486D; UL 498; UL 1682; Conforms to AASHTO's Roadway Lighting Design Guide, Chapter 8, Oct. 2005, Overall Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.