RESTROOMS, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Z79

  • Mfr # 480Z79

  • Zoro # G5775828


product price:  $10.99
/ea

Key Features

Legend
RESTROOMS
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z79
Zoro #
G5775828
UPC #
00194484249885
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
RESTROOMS
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Sign Background Color
Brown
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PADM-111
Metal Detectable
No
Sign Legend
Restrooms
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Sign Legend Background Color
Brown
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header
No Header
Legend Pictogram Description
Man, Woman
Number of Printed Sides
1
Minimum Service Temperature
0 Degrees F
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.