Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK

  • Mfr # U04104.043.0700

  • Zoro # G5775901

CAD Available

product price:  $14.55
/pk 5, $2.91/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
7 in
Head Width
5/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.043.0700
Zoro #
G5775901
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
7 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
7/16"-14
Maximum Temperature
302 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.043.0700 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw meets ASME B18.2.1 dimensional standards for potential compatibility with similar products.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Its length of 7 inches represents the maximum depth it could potentially reach when inserted into a material.
  • Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard suggests certain strength, hardness, and resistance properties; actual performance may vary based on application and usage conditions.
  • Rockwell Hardness: Measured at HRC33 suggesting high hardness; actual impact on durability and performance may vary based on application and usage conditions.
  • Tensile Strength: Rated to handle up to 150,000 psi tensile stress; actual performance may vary based on application and usage conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; thread size is 7/16"-14 ensuring fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.