CAD
Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
- Mfr # U31830.013.0125
- Zoro # G0318711
CAD Available
product price:Â
$
3.39
/pk of 100, $0.03/ea
Key Features
Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
Screw Size
#6
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U31830.013.0125
- Zoro #
- G0318711
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
- Drill Point Size
- 2
- Head Dia.
- 0.238 in to 0.262 in
- Head Width
- 0.262 in
- Maximum Head Width
- 17/64 in
- Overall Length
- 1 1/4 in
- Thread Size
- #6-20
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
The ZORO SELECT - U31830.013.0125 is a self-drilling screw that can be used in a variety of industrial tasks including but not limited to attaching materials to metal, retrofit applications, anchoring metal clips for masonry facades or securing roofing panels. Made from steel and finished with zinc plating, this fastener is intended to join materials together and may eliminate the need for pre-drilled holes.
- Application: This self-drilling screw can be used in flat head CSK applications and is designed with the intent of joining different types of material such as metal-to-wood or steel-to-steel.
- CAD Available: A Computer-Aided Design (CAD) file is available for this product, allowing professionals to incorporate accurate dimensions and design details into their digital project plans.
- Drive & Size: The Phillips drive requires a #2 size tool fitting for installation or removal of the screw.
- Fastener Length: With a length of 1-1/4 in., it determines how deeply it can penetrate and secure materials together.
- Finish & Material: The Zinc Plated finish is intended to enhance durability and corrosion resistance. Its steel construction aims at providing strength. It's recommended use is within specified industrial applications.
- Screw Size & Head Type: The #6 screw size refers to its width and thread count. The flat head type may offer easier usage with certain tools or compatibility with certain materials/applications
- Standards Compliance: Meets ASME B18.6.4, IFI-113 standards which are indicative of compliance with established technical specifications related to design, safety,and performance
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.