Men's Badger Tall Rubber Boots, Steel Toe, 15 in Height, Black, 11

  • Mfr # 87251

  • Zoro # G5776103


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87251
Zoro #
G5776103
UPC #
081138044753
Country of Origin
China

Dimensions

Size
11
Height
15 in
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Footwear Closure Type
Pull-On
Metatarsal Guard
No
Ninety Degree Heel
Yes
Midsole Material
Rubber
Oil Resisting Sole
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Waterproof Type
Vulcanization
Shank Material
Steel
Static Dissipative
No
Insulated
No
Style Number
87251
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Shoe Style
Knee
Footwear Brand
TINGLEY
Max. Operating Temp.
120 Degrees F
Insole Material
Polyurethane
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.