This item is Discontinued.

Brady BBP33 Label Roll B33-165-498

BBP33 Label Roll (Discontinued)

  • Mfr # B33-165-498
  • Zoro # G5776416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-165-498
Zoro #
G5776416
UPC #
662820969280
Country of Origin
Mexico

Dimensions

Width
0.8"
Height
1-7/16"

Details

Item
Label
For Use With
Mfr. No. BBP33
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 175 Degrees F
Metal Detectable
No
Labels per Roll
2500
Label Type
Thermal Transfer
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Color
White
Legend
No Legend

Description

Label, Labels per Roll 2500, Material Vinyl Cloth, Label Type Thermal Transfer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.